5" x 5" Orange Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 632699

  • Zoro # G022350852


product price: $56.49
/ea

Key Features

Height
0.09 in
Color
Orange
Material
Vinyl
Length
5 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632699
Zoro #
G022350852
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Length
5 in
Width
5 in

Details

Color
Orange
Material
Vinyl
Item
Peel and Stick Tile

Description

5-inch x 5-inch orange vinyl arabesque peel and stick removable tiles are the perfect choice for a quick and stylish home upgrade. Featuring a stunning arabesque mosaic pattern, these square tiles bring a unique flair to any space. With a matte surface, they provide an elegant finish that complements a variety of decor styles. Their impervious nature ensures durability and easy maintenance, making them an ideal selection for moisture-prone areas such as showers. Additionally, these versatile tiles are also compatible for use on fireplace surrounds, allowing you to enhance your home’s aesthetic effortlessly. Crafted from high-quality vinyl, they offer a seamless and hassle-free installation that transforms your space in no time. Enjoy the beauty and practicality of these chic tiles. 0.09-inch h x 5-inch w x 5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.