
5" x 5" Pink And Green Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 572042
Zoro # G922362610
product price:Â $56.49
/eaKey Features
Width
5 in
Material
Vinyl
Height
0.09 in
Length
5 in
Color
Pink Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
572042
Zoro #
G922362610
UPC #
-
Country of Origin
Israel
Dimensions
Width
5 in
Height
0.09 in
Length
5 in
Details
Item
Peel and Stick Tile
Material
Vinyl
Color
Pink Green
Description
Enhance your space effortlessly with these 5-inch x 5-inch pink and green vinyl arabesque peel and stick removable tiles. Featuring a matte surface, these mosaic tiles boast a captivating arabesque pattern, adding a touch of transitional style to your home decor. Crafted from durable vinyl, these impervious tiles are not only compatible in the shower but also suitable for fireplace surrounds. The square shape and the delightful pink and green hues further elevate the charm of these peel and stick tiles, making them a perfect choice for a quick and stylish interior refresh. 0.09-inch h x 5-inch w x 5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.