5" x 5" Pink Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 571307

  • Zoro # G522360498


product price: $56.49
/ea

Key Features

Height
0.09 in
Material
Vinyl
Length
5 in
Color
Pink
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571307
Zoro #
G522360498
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Length
5 in
Width
5 in

Details

Material
Vinyl
Color
Pink
Item
Peel and Stick Tile

Description

Enhance your space with these 5-inch x 5-inch pink vinyl arabesque peel and stick removable tiles, featuring a stunning mosaic pattern that adds a touch of elegance. The matte surface of these tiles ensures a sophisticated look, perfect for various settings. Crafted from vinyl material, these tiles are impervious to water absorption, making them suitable for shower areas and fireplace surrounds. Their transitional style in a charming pink hue brings a refreshing vibe to any room, offering a quick and easy way to transform your decor. Enjoy the convenience and beauty of these peel and stick tiles for a stylish home update. 0.09-inch h x 5-inch w x 5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.