5" x 5" Pink Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 628699

  • Zoro # G622368127


product price: $56.49
/ea

Key Features

Height
0.09 in
Color
Pink
Length
5 in
Material
Vinyl
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
628699
Zoro #
G622368127
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Length
5 in
Width
5 in

Details

Item
Peel and Stick Tile
Color
Pink
Material
Vinyl

Description

5-inch x 5-inch pink vinyl arabesque peel and stick removable tiles offer an effortless way to elevate your space. Designed in a chic square shape, these mosaic tiles showcase a beautiful arabesque pattern that adds a touch of elegance. The matte surface type ensures a sophisticated finish that blends seamlessly with various decor styles. Made from durable vinyl, these tiles are impervious to water, making them perfect for bathroom settings. Additionally, they can be applied around fireplace surrounds, adding versatility to your home design options. Their peel and stick feature allows for easy installation and removal, giving you the freedom to update your decor without extensive renovations. Transform any room with these stylish and functional tiles. 0.09-inch h x 5-inch w x 5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.