
5" x 5" Red And Green Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 572054
Zoro # G422351855
product price:Â $56.49
/eaKey Features
Width
5 in
Length
5 in
Material
Vinyl
Height
0.09 in
Color
Red Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
572054
Zoro #
G422351855
UPC #
-
Country of Origin
Israel
Dimensions
Width
5 in
Length
5 in
Height
0.09 in
Details
Item
Peel and Stick Tile
Material
Vinyl
Color
Red Green
Description
Enhance your space effortlessly with these red and green vinyl arabesque peel and stick removable tiles, featuring a stylish square shape and matte surface. The mosaic pattern adds a touch of elegance, making them a perfect fit for transitional-style decor. These impervious tiles are not only ideal for your shower but also suitable for fireplace surrounds, offering versatility in styling your home. Crafted from high-quality vinyl in vibrant red and green hues, these tiles bring a pop of color to any room with ease. Upgrade your living space with these easy-to-install, durable peel and stick tiles that combine practicality with chic design. 0.09-inch h x 5-inch w x 5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.