Zoro Homepage

5" x 5" Red Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 634064

  • Zoro # G522355456


product price: $56.49
/ea

Key Features

Color
Red White/Blue
Height
0.09 in
Material
Vinyl
Length
5 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634064
Zoro #
G522355456
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Length
5 in
Width
5 in

Details

Color
Red White/Blue
Item
Peel and Stick Tile
Material
Vinyl

Description

5-inch x 5-inch red vinyl arabesque peel and stick removable tiles offer a stylish and convenient way to enhance your space. These square mosaic tiles feature an elegant arabesque pattern that adds a touch of sophistication to any room. With a matte surface, they provide a sleek finish that complements various decor styles, particularly transitional designs. Made from durable vinyl, these tiles are impervious to water, making them an excellent choice for high-moisture areas such as showers. Their versatility extends to fireplace surrounds, allowing for creative design options throughout your home. Effortlessly transform your environment with these easy-to-apply peel and stick tiles, ideal for both temporary and long-term installations. 0.09-inch h x 5-inch w x 5-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.