
5" x 5" Yellow Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 607038
Zoro # G522341633
product price: $56.49
/eaKey Features
Color
Yellow
Height
0.09 in
Width
5 in
Length
5 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
607038
Zoro #
G522341633
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Width
5 in
Length
5 in
Details
Color
Yellow
Item
Peel and Stick Tile
Material
Vinyl
Description
5-inch x 5-inch yellow vinyl arabesque peel and stick removable tiles provide an easy and stylish way to enhance your home decor. These square mosaic tiles feature a stunning arabesque pattern that adds depth and character to any space. With a matte surface, they offer a sophisticated look while being impervious to water, making them perfect for use in showers. Their versatility extends to various applications, including fireplace surrounds. Made from durable vinyl, these tiles are not only practical but also bring a vibrant yellow hue to your interiors. The transitional style ensures that they blend seamlessly with different design elements, allowing you to create a cohesive aesthetic throughout your home. Experience effortless installation and transformation with these remarkable tiles. 0.09-inch h x 5-inch w x 5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.