
5' X 7' Beige And Blue Abstract Indoor Outdoor Area Rug (Discontinued)
- Mfr # 550328
- Zoro # G922325202
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
550328
Zoro #
G922325202
UPC #
-
Country of Origin
Turkey
Dimensions
Height
63 in
Depth
0.36 in
Width (In.)
87 in
Details
Material
Polypropylene
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Item
Outdoor Rug
Color
Beige Blue
Description
Add some artistry to your room with this 5-foot x 7-foot beige and blue abstract indoor outdoor area rug. This rectangle shaped rug features a abstract design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 63-inch h x 87-inch w x 0.36-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.