
5' X 7' Black and White Geometric Distressed Indoor Outdoor Area Rug
Mfr # 558810
Zoro # G522325930
product price:Â $203.99
/ea
Free Shipping & Returns
Key Features
Depth
0.2 in
Color
Black White
Width (In.)
85 in
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
558810
Zoro #
G522325930
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.2 in
Width (In.)
85 in
Height
63.52 in
Size
5 ft x 7 ft
Details
Color
Black White
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Application Type
Non-Commercial
Material
Polypropylene
Backing Material
Jute
Method of Construction
Machine Woven
Description
This 5-foot x 7-foot black and white geometric distressed indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. The coloration of this rug infuses an updated and modern vibe into your space. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 63.52-inch h x 85-inch w x 0.2-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.