
5' X 7' Blue and Orange Floral Stain Resistant Indoor Outdoor Area Rug
Mfr # 531501
Zoro # G822325142
product price:Â $309.99
/ea
Free Shipping & Returns
Key Features
Size
5 ft x 7 ft
Color
Blue, Orange
Material
Polypropylene
Width (In.)
90 in
Depth
0.3 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
531501
Zoro #
G822325142
UPC #
-
Country of Origin
Türkiye
Dimensions
Size
5 ft x 7 ft
Width (In.)
90 in
Depth
0.3 in
Height
61 in
Details
Color
Blue, Orange
Material
Polypropylene
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Method of Construction
Power Loom
Backing Material
Polyester
Description
Add great coloration and comfortable texture to your space with this 5-foot x 7-foot blue and orange floral stain resistant indoor outdoor area rug. This rectangle shaped rug features a floral design in blue and orange to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 61-inch H x 90-inch W x 0.3-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.