5' X 7' Blue and Orange Medallion Stain Resistant Indoor Outdoor Area Rug

  • Mfr # 531517

  • Zoro # G922326872


product price:  $309.99
/ea
Free Shipping & Returns

Key Features

Depth
0.3 in
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Material
Polypropylene
Height
61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
531517
Zoro #
G922326872
UPC #
-
Country of Origin
Türkiye

Dimensions

Depth
0.3 in
Height
61 in
Width (In.)
90 in
Size
5 ft x 7 ft

Details

Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Material
Polypropylene
Method of Construction
Power Loom
Color
Blue, Orange
Backing Material
Polyester

Description

Add some artistry to your room with this 5-foot x 7-foot blue and orange medallion stain resistant indoor outdoor area rug. This rectangle shaped rug features a medallion design in blue and orange to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 61-inch H x 90-inch W x 0.3-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.