
5' X 7' Blue Geometric Power Loom Area Rug
Mfr # 522029
Zoro # G922327626
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Depth
0.25 in
Height
60 in
Color
Blue
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522029
Zoro #
G922327626
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Height
60 in
Width (In.)
84 in
Size
5 ft x 7 ft
Details
Item
Outdoor Rug
Color
Blue
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Material
Polypropylene
Description
Add great coloration and comfortable texture to your space with this 5' x 7' blue geometric power loom area rug. This rectangle shaped rug features a geometric design in blue to give it visual interest. A classic shape marries with good looking design for your space This superior Turkish rug represents the highest quality and is built to last. Area Rugs help to give warmth and sense of home to your space. .25" H x 60.00" W x 84.00" D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.