Zoro Homepage

5' X 7' Blue Indoor Outdoor Area Rug

  • Mfr # 527621

  • Zoro # G722331380


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polypropylene
Height
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527621
Zoro #
G722331380
UPC #
-
Country of Origin
Turkey

Dimensions

Height
63 in
Width (In.)
89 in
Depth
0.25 in

Details

Color
Blue
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polypropylene
Item
Outdoor Rug

Description

Add some artistry to your room with this 5-foot x 7-foot blue indoor outdoor area rug. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. Crafted with machine-made precision, it ensures lasting quality and resilience against the elements. Its rectangular shape allows for easy placement in various settings, making it a stylish addition to patios, decks, or living rooms. Enjoy the beauty and functionality this rug brings. 63-inch h x 89-inch w x 0.25-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.