5' X 7' Blue Indoor Outdoor Area Rug
- Mfr # 573682
- Zoro # G422332434
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Polyester
Width (In.)
84 in
Assembly Required
No Assembly Needed
Height
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 573682
- Zoro #
- G422332434
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width (In.)
- 84 in
- Height
- 60 in
- Depth
- 0.3 in
Details
- Color
- Blue
- Material
- Polyester
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
Description
Add some artistry to your room with this 5-foot x 7-foot blue indoor outdoor area rug. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. Crafted with a machine-made construction and flatweave technique, this rectangular rug features a non-slip backing for added safety. Made of durable polyester material in a stylish blue color, this rug is ideal for both indoor and outdoor spaces. Rug pad recommended for extra comfort. 60-inch h x 84-inch w x 0.3-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.