This item is Discontinued.

Homeroots 5' X 7' Blue White and Yellow Floral Stain Resistant Indoor Outdoor Area Rug 548892

This item is Discontinued.

Homeroots

5' X 7' Blue White and Yellow Floral Stain Resistant Indoor Outdoor Area Rug (Discontinued)

Mfr # 548892
Zoro # G322339441
Country of Origin Türkiye
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
548892
Zoro #
G322339441
UPC #
-
Country of Origin
Türkiye

Dimensions

Width (In.)
84 in
Depth
0.15 in
Height
62 in

Details

Color
Blue
Material
Polypropylene
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed

Description

Add some artistry to your room with this 5-foot x 7-foot blue white and yellow floral stain resistant indoor outdoor area rug. This rectangle shaped rug features a floral design in blue white and yellow to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 62-inch H x 84-inch W x 0.15-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.