Shop HOMEROOTS
See all product information
Create Account
5' X 7' Blue Yellow And Green Indoor Outdoor Area Rug
- Mfr # 527611
- Zoro # G422328789
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Size
5 ft x 7 ft
Color
Blue Yellow/Green
Material
Polypropylene
Width (In.)
89 in
Application Type
Non-Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 527611
- Zoro #
- G422328789
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Blue Yellow/Green
- Material
- Polypropylene
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Method of Construction
- Power Loom
Dimensions
- Size
- 5 ft x 7 ft
- Width (In.)
- 89 in
- Depth
- 0.25 in
- Height
- 63 in
Description
Add great coloration and comfortable texture to your space with this 5-foot x 7-foot blue yellow and green indoor outdoor area rug. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. Crafted with precision through machine-made construction, this rectangular rug enhances both style and functionality, making it a perfect addition for brightening up your exposed areas with a lively aesthetic. 63-inch h x 89-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.