
5' X 7' Coral And Ivory Floral Indoor Outdoor Area Rug
Mfr # 552490
Zoro # G622336768
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
84 in
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polypropylene
Color
Coral Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
552490
Zoro #
G622336768
UPC #
-
Country of Origin
Türkiye
Dimensions
Width (In.)
84 in
Height
60 in
Depth
0.3 in
Size
5 ft x 7 ft
Details
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polypropylene
Color
Coral Ivory
Method of Construction
Flatweave
Description
Add great coloration and comfortable texture to your space with this 5-foot x 7-foot coral and ivory floral indoor outdoor area rug. This rectangle shaped rug features a floral design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 60-inch h x 84-inch w x 0.3-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.