5' X 7' Cream and Beige Striped Distressed Indoor Outdoor Area Rug

  • Mfr # 558728

  • Zoro # G922333085


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Color
Cream Beige
Height
63.52 in
Assembly Required
No Assembly Needed
Width (In.)
85 in
Depth
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
558728
Zoro #
G922333085
UPC #
-
Country of Origin
Turkey

Dimensions

Height
63.52 in
Width (In.)
85 in
Depth
0.24 in
Size
5 ft x 7 ft

Details

Color
Cream Beige
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polypropylene
Application Type
Non-Commercial
Method of Construction
Machine Woven
Backing Material
Jute

Description

Set an inviting tone in your space with this 5-foot x 7-foot cream and beige striped distressed indoor outdoor area rug. This rectangle shaped rug features a striped design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 63.52-inch h x 85-inch w x 0.24-inch d

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.