5' X 7' Cream And Beige Trellis Indoor Outdoor Area Rug

  • Mfr # 545228

  • Zoro # G122327914


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Color
Cream Beige
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Height
60 in
Width (In.)
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
545228
Zoro #
G122327914
UPC #
-
Country of Origin
Türkiye

Dimensions

Height
60 in
Width (In.)
84 in
Depth
0.3 in

Details

Color
Cream Beige
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polypropylene

Description

Add some artistry to your room with this 5-foot x 7-foot cream and beige trellis indoor outdoor area rug. This rectangle shaped rug features a trellis design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 60-inch h x 84-inch w x 0.3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.