5' X 7' Dark Gray Striped Handmade Indoor Outdoor Area Rug

  • Mfr # 533578

  • Zoro # G422327799


product price:  $404.99
/ea
Free Shipping & Returns

Key Features

Material
100% PET
Height
60 in
Assembly Required
No Assembly Needed
Application Type
Commercial
Width (In.)
93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533578
Zoro #
G422327799
UPC #
-
Country of Origin
India

Dimensions

Height
60 in
Width (In.)
93 in
Depth
0.27 in
Size
5 ft x 7 ft

Details

Material
100% PET
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Commercial
Color
Dark Gray
Method of Construction
Hand Woven

Description

Add some artistry to your room with this 5-foot x 7-foot dark gray striped handmade indoor outdoor area rug. This rectangle shaped rug features a striped design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty 100% pet that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 60-inch h x 93-inch w x 0.27-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.