Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5' X 7' Flame Abstract Indoor Outdoor Area Rug

  • Mfr # 572637

  • Zoro # G222340288


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Height
60 in
Material
Polypropylene
Depth
0.25 in
Application Type
Non-Commercial
Width (In.)
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572637
Zoro #
G222340288
UPC #
-
Country of Origin
Turkey

Dimensions

Height
60 in
Depth
0.25 in
Width (In.)
84 in
Size
5 ft x 7 ft

Details

Item
Outdoor Rug
Material
Polypropylene
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Color
Flame
Method of Construction
Power Loom

Description

Add great coloration and comfortable texture to your space with this 5-foot x 7-foot flame abstract indoor outdoor area rug. This rectangle shaped rug features a abstract design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 60-inch h x 84-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.