5 x 7 ft. Beige Palm Leaves Indoor & Outdoor Area Rug
- Mfr # 393728
- Zoro # G011527463
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Style
Formal
Size
5' X 7'
Pattern
Palm Leaf
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 393728
- Zoro #
- G011527463
- UPC #
- 808230038721
- Country of Origin
- Türkiye
- Style
- Formal
- Pattern
- Palm Leaf
- Color
- Beige, Gray
- Material
- Polypropylene
Dimensions
- Size
- 5' X 7'
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.