
5' X 7' Gray Geometric Indoor Outdoor Area Rug
Mfr # 572782
Zoro # G522373023
product price:Â $114.99
/ea
Free Shipping & Returns
Key Features
Application Type
Non-Commercial
Material
Polypropylene
Assembly Required
No Assembly Needed
Depth
0.24 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
572782
Zoro #
G522373023
UPC #
-
Country of Origin
India
Dimensions
Depth
0.24 in
Height
60 in
Width (In.)
84 in
Size
5 ft x 7 ft
Details
Item
Outdoor Rug
Application Type
Non-Commercial
Material
Polypropylene
Assembly Required
No Assembly Needed
Color
Gray
Method of Construction
Power Loom
Description
Add some artistry to your room with this 5-foot x 7-foot gray geometric indoor outdoor area rug. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 60-inch h x 84-inch w x 0.24-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.