Zoro Homepage

5' x 7' Gray Non Slip Rug Pad

  • Mfr # 521884

  • Zoro # G422352586


product price: $71.15
/ea

Key Features

Depth
0.25 in
Color
Gray
Width (In.)
90 in
Assembly Required
No Assembly Needed
Height
56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521884
Zoro #
G422352586
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.25 in
Width (In.)
90 in
Height
56 in

Details

Color
Gray
Assembly Required
No Assembly Needed
Item
Rug Pad
Material
Synthetic
Application Type
No

Description

The 5-foot x 7-foot gray non slip rug pad is the perfect companion for your area rugs, providing stability and safety. Designed in a rectangular shape, it fits seamlessly under various rug styles. This versatile pad is compatible with hardwood, carpet, linoleum, laminate, concrete, stone, and marble floors. Crafted from durable synthetic material, it offers both strength and longevity. The reversible design allows for flexibility, giving you the option to extend its life while easily adapting to your decor needs. With a thickness of 0.2 inches, it adds just the right amount of cushioning for comfort. Enhance your living space with this essential accessory that prevents slips and protects your floors from wear. 56.00-inch h x 90.00-inch w x 0.25-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.