Zoro Homepage

5 x 7 in. Cowhide Rug - Burgundy

  • Mfr # 317312

  • Zoro # G415814411


product price: $546.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
317312
Zoro #
G415814411
UPC #
614486173501
Country of Origin
China

Description

Tailored from top-quality brazilian tanneries - considered the finest in the world - our luxurious cowhide rugs are handmade and naturally soft. each piece is carefully selected for its refined texture rich color and superior quality the pride of our talented craftsmen. enduring and shed-free our cowhides have a beautiful hand. they are naturally stain-resistant and easy to spot clean making them suitable for any application including high traffic areas. indulge yourself in the unique beauty and timeless style that these magnificent cowhide rugs bring to any room. Features -100% natural cowhide -Handmade Dry clean only Specifications - Color: Burgundy - Material: Cowhide Microsuede - Size: 5 x 7 in. - Dimension: 0.25 H x 5 W x 7 D in. - Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.