5' X 7' Ivory And Blue Indoor Outdoor Area Rug
- Mfr # 527614
- Zoro # G022330878
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Size
5 ft x 7 ft
Color
Ivory Blue
Material
Polypropylene
Width (In.)
89 in
Depth
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 527614
- Zoro #
- G022330878
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Size
- 5 ft x 7 ft
- Width (In.)
- 89 in
- Depth
- 0.25 in
- Height
- 63 in
Details
- Color
- Ivory Blue
- Material
- Polypropylene
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Method of Construction
- Power Loom
Description
Add great coloration and comfortable texture to your space with this 5-foot x 7-foot ivory and blue indoor outdoor area rug. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. Constructed using a machine-made process, this rug offers reliability and consistency in design. Its rectangle shape enhances any setting, making it a perfect choice for creating visual interest. 63-inch h x 89-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.