5' X 7' Ivory And Green Palm Leaf Indoor Outdoor Area Rug

  • Mfr # 552512

  • Zoro # G622325724


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
84 in
Material
Polypropylene
Color
Ivory Green
Height
60 in
Depth
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552512
Zoro #
G622325724
UPC #
-
Country of Origin
Turkey

Dimensions

Width (In.)
84 in
Height
60 in
Depth
0.3 in
Size
5 ft x 7 ft

Details

Material
Polypropylene
Color
Ivory Green
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Method of Construction
Flatweave

Description

This 5-foot x 7-foot ivory and green palm leaf indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a palm leaf design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 60-inch h x 84-inch w x 0.3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.