
5' X 7' Ivory Green And Blue Indoor Outdoor Area Rug
Mfr # 527607
Zoro # G922331098
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Application Type
Non-Commercial
Color
Ivory Green/Blue
Depth
0.25 in
Material
Polypropylene
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
527607
Zoro #
G922331098
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Height
63 in
Width (In.)
89 in
Size
5 ft x 7 ft
Details
Application Type
Non-Commercial
Color
Ivory Green/Blue
Material
Polypropylene
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Method of Construction
Power Loom
Description
Add great coloration and comfortable texture to your space with this 5-foot x 7-foot ivory green and blue indoor outdoor area rug. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. Expertly machine-made, it features a stylish rectangular shape that enhances any setting. The harmonious blend of ivory, green, and blue creates a refreshing focal point for relaxation and enjoyment. 63-inch h x 89-inch w x 0.25-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.