5' x 7' Ivory Striped Weave Non Slip Rug Pad
- Mfr # 394898
- Zoro # G122895437
product price:Â
$
59.15
/ea
Key Features
Size
5' x 7'
Color
Ivory
Pattern
Striped Weave
Material
Polyvinyl Chloride
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 394898
- Zoro #
- G122895437
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5' x 7'
- Length (In.)
- 60 in
- Width (In.)
- 96 in
- Depth
- 1 in
Details
- Color
- Ivory
- Pattern
- Striped Weave
- Material
- Polyvinyl Chloride
- Shape
- Rectangular
- Item
- Rug Pads
- For Use In
- Living Room
- Features
- Non-Slip Pad
- Compatible Floor
- Hardwood
- Type
- Rug Pad
Description
Featuring high-density and extra grip, this Ivory King's Premium Non Slip Rug Pad, is made for durability, longevity, and prevents slipping and shifting. Constructed of thick premium fibers made from high end PVC material, use of this pad reduces slipping and scratches to your hardwood flooring. Use to increase the thickness and comfort, as well the lifespan of your area rug. Includes .25 of soft foam thickness density for the ultimate cushioning and protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.