5" x 7" Natural Distressed Reclaimed Wood Hanging Picture Frame with Mat

  • Mfr # 380300

  • Zoro # G622882357


product price: $91.69
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Finish Style
Wood Scoring & Rub Through
Capacity
3
Style
Rustic
Orientation
Horizontal and Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380300
Zoro #
G622882357
UPC #
-
Country of Origin
United States

Dimensions

Width
13 in
Frame Size
3 - 5" x 7"
Depth
2 in
Length
23 in
Picture Size
5" x 7"

Details

Commercial Use
Yes
Finish Style
Wood Scoring & Rub Through
Capacity
3
Style
Rustic
Orientation
Horizontal and Vertical
Mirrored
No
Color
Natural
Material
Reclaimed Wood
Assembly Required
No
Frame Type
Single Picture Frame
Item
Picture Frames
Mounting Style
Hanging
Shape
Rectangle
Mat Color
White
Backing Material
Cardboard
Mounting Hardware Included
No

Description

The 5-inch x 7-inch natural distressed reclaimed wood hanging picture frame with mat adds a rustic charm to your home decor. Crafted from reclaimed wood, this frame offers a unique, eco-friendly element to your space. It features a versatile design that accommodates both horizontal and vertical orientations. The white mat enhances the visual appeal, allowing your cherished memories to stand out beautifully. With a capacity for three pictures, you can create a stunning collage or showcase your favorite moments. The reliable sawtooth hanger makes installation a breeze, ensuring your artwork or photos are displayed securely. Elevate your interior design with this elegant and functional picture frame that complements any room style effortlessly. 23.00-inch h x 13.00-inch w x 2.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.