5' X 7' Natural Indoor Outdoor Area Rug

  • Mfr # 522495

  • Zoro # G122324913


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Height
60 in
Application Type
Non-Commercial
Width (In.)
84 in
Material
Polypropylene
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522495
Zoro #
G122324913
UPC #
-
Country of Origin
Turkey

Dimensions

Height
60 in
Width (In.)
84 in
Depth
0.25 in
Size
5 ft x 7 ft

Details

Application Type
Non-Commercial
Item
Outdoor Rug
Material
Polypropylene
Assembly Required
No Assembly Needed
Color
Natural
Method of Construction
Power Loom

Description

Add some artistry to your room with this 5-foot x 7-foot natural indoor outdoor area rug. This rectangle shaped rug flaunts a natural color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 60-inch h x 84-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.