Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5' X 7' Navy Blue Indoor Outdoor Area Rug

  • Mfr # 573680

  • Zoro # G322341482


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Height
60 in
Application Type
Non-Commercial
Width (In.)
84 in
Material
Polyester
Depth
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
573680
Zoro #
G322341482
UPC #
-
Country of Origin
China

Dimensions

Height
60 in
Width (In.)
84 in
Depth
0.3 in
Size
5 ft x 7 ft

Details

Application Type
Non-Commercial
Material
Polyester
Color
Navy Blue
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Method of Construction
Flatweave

Description

Add some artistry to your room with this 5-foot x 7-foot navy blue indoor outdoor area rug. This machine-made flatweave rug, with a rectangle shape, offers a durable and easy-to-maintain option for various spaces. Ideal for your patio, porch, or poolside, it also fits perfectly in the kitchen, family room, or mudroom. The rug pad is recommended, while its non-slip backing ensures stability. Crafted from polyester, this rug enhances your space with style and functionality. 60-inch h x 84-inch w x 0.3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.