Shop HOMEROOTS
See all product information
Create Account
5' X 7' Orange Green And Blue Indoor Outdoor Area Rug
- Mfr # 527624
- Zoro # G822334977
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Color
Green Blue/Orange Green
Material
Polypropylene
Width (In.)
89 in
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 527624
- Zoro #
- G822334977
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Green Blue/Orange Green
- Material
- Polypropylene
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Method of Construction
- Power Loom
Dimensions
- Size
- 5 ft x 7 ft
- Width (In.)
- 89 in
- Height
- 63 in
- Depth
- 0.25 in
Description
Set an inviting tone in your space with this 5-foot x 7-foot orange green and blue indoor outdoor area rug. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. This machine-made rug features a stylish rectangular shape that complements a variety of outdoor settings, bringing a cheerful pop of color to any environment. 63-inch h x 89-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.