Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5' X 7' Orange Indoor Outdoor Area Rug

  • Mfr # 573686

  • Zoro # G722332981


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Depth
0.3 in
Color
Orange
Width (In.)
84 in
Height
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
573686
Zoro #
G722332981
UPC #
-
Country of Origin
China

Dimensions

Depth
0.3 in
Width (In.)
84 in
Height
60 in
Size
5 ft x 7 ft

Details

Assembly Required
No Assembly Needed
Color
Orange
Item
Outdoor Rug
Material
Polyester
Application Type
Non-Commercial
Method of Construction
Flatweave

Description

Add some artistry to your room with this 5-foot x 7-foot orange indoor outdoor area rug. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. Crafted with a machine-made construction and flatweave technique, this rectangle rug features a non-slip backing for added safety. Made of durable polyester material in a vibrant orange hue, a rug pad is recommended for enhanced longevity. 60-inch h x 84-inch w x 0.3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.