5' X 7' Tan And Brown Geometric Indoor Outdoor Area Rug

  • Mfr # 569808

  • Zoro # G122357225


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Color
Tan Brown
Height
60 in
Depth
0.25 in
Application Type
Non-Commercial
Width (In.)
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
569808
Zoro #
G122357225
UPC #
-
Country of Origin
India

Dimensions

Height
60 in
Depth
0.25 in
Width (In.)
84 in
Size
5 ft x 7 ft

Details

Color
Tan Brown
Item
Outdoor Rug
Application Type
Non-Commercial
Material
Polypropylene
Assembly Required
No Assembly Needed
Method of Construction
Flatweave

Description

This 5-foot x 7-foot tan and brown geometric indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 60-inch h x 84-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.