Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5' X 7' Yellow Indoor Outdoor Area Rug

  • Mfr # 522598

  • Zoro # G322332404


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Height
60 in
Assembly Required
No Assembly Needed
Material
Polypropylene
Application Type
Non-Commercial
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522598
Zoro #
G322332404
UPC #
-
Country of Origin
Turkey

Dimensions

Height
60 in
Depth
0.25 in
Width (In.)
84 in
Size
5 ft x 7 ft

Details

Assembly Required
No Assembly Needed
Material
Polypropylene
Application Type
Non-Commercial
Color
Yellow
Item
Outdoor Rug

Description

Add great coloration and comfortable texture to your space with this 5-foot x 7-foot yellow indoor outdoor area rug. This rectangle shaped rug flaunts a yellow color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 60-inch h x 84-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.