
5' X 8' Beige and Brown Geometric Distressed Indoor Outdoor Area Rug
Mfr # 559065
Zoro # G622327483
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Height
63.52 in
Width (In.)
91 in
Assembly Required
No Assembly Needed
Color
Beige Brown
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
559065
Zoro #
G622327483
UPC #
-
Country of Origin
Türkiye
Dimensions
Height
63.52 in
Width (In.)
91 in
Depth
0.31 in
Details
Assembly Required
No Assembly Needed
Color
Beige Brown
Material
Polypropylene
Application Type
Non-Commercial
Item
Outdoor Rug
Description
This 5-foot x 8-foot beige and brown geometric distressed indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 63.52-inch h x 91-inch w x 0.31-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.