5' X 8' Beige Floral Indoor Outdoor Area Rug

  • Mfr # 572896

  • Zoro # G622345135


product price:  $177.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Height
63 in
Application Type
Non-Commercial
Material
Polypropylene
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
572896
Zoro #
G622345135
UPC #
-
Country of Origin
Turkey

Dimensions

Height
63 in
Depth
0.25 in
Width (In.)
89 in
Size
5 ft x 8 ft

Details

Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Material
Polypropylene
Item
Outdoor Rug
Color
Beige
Method of Construction
Power Loom

Description

Add great coloration and comfortable texture to your space with this 5-foot x 8-foot beige floral indoor outdoor area rug. This rectangle shaped rug features a floral design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 63-inch h x 89-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.