5' X 8' Black And White Floral Indoor Outdoor Area Rug

  • Mfr # 546664

  • Zoro # G922324984


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

Depth
0.25 in
Color
Black White
Width (In.)
89 in
Application Type
Non-Commercial
Height
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
546664
Zoro #
G922324984
UPC #
-
Country of Origin
Türkiye

Dimensions

Depth
0.25 in
Width (In.)
89 in
Height
63 in
Size
5 ft x 8 ft

Details

Item
Outdoor Rug
Color
Black White
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polypropylene
Backing Material
Latex
Method of Construction
Flatweave

Description

Set an inviting tone in your space with this 5-foot x 8-foot black and white floral indoor outdoor area rug. This rectangle shaped rug features a floral design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 63-inch h x 89-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.