
5' X 8' Black and White Geometric Indoor Outdoor Area Rug (Discontinued)
- Mfr # 555608
- Zoro # G722334596
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555608
Zoro #
G722334596
UPC #
-
Country of Origin
India
Dimensions
Height
60 in
Depth
0.12 in
Width (In.)
96 in
Details
Item
Outdoor Rug
Material
Polypropylene
Application Type
Commercial
Assembly Required
No Assembly Needed
Description
Add great coloration and comfortable texture to your space with this 5-foot x 8-foot black and white geometric machine braided distressed area rug with uv protection. This rectangle shaped rug features a geometric design in black and white to give it visual interest. A classic shape marries with good looking design for your space the coloration of this rug infuses an updated and modern vibe into your space. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 60-inch H x 96-inch W x 0.12-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.