
5' X 8' Black Indoor Outdoor Area Rug
Mfr # 555599
Zoro # G822331105
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Depth
0.12 in
Height
60 in
Width (In.)
96 in
Assembly Required
No Assembly Needed
Application Type
Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555599
Zoro #
G822331105
UPC #
-
Country of Origin
India
Dimensions
Depth
0.12 in
Height
60 in
Width (In.)
96 in
Details
Assembly Required
No Assembly Needed
Application Type
Commercial
Material
Polypropylene
Item
Outdoor Rug
Description
Add great coloration and comfortable texture to your space with this 5-foot x 8-foot black machine braided distressed area rug with uv protection. The coloration of this rug infuses an updated and modern vibe into your space. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 60-inch H x 96-inch W x 0.12-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.