Zoro Homepage

5' X 8' Black Power Loom Area Rug

  • Mfr # 522280

  • Zoro # G522326609


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Depth
0.25 in
Height
60 in
Color
Black
Width (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522280
Zoro #
G522326609
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
0.25 in
Height
60 in
Width (In.)
96 in
Size
5 ft x 8 ft

Details

Assembly Required
No Assembly Needed
Color
Black
Material
Polypropylene
Application Type
Non-Commercial
Item
Outdoor Rug

Description

Add great coloration and comfortable texture to your space with this 5' x 8' black power loom area rug. This rectangle shaped rug flaunts a black color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. The coloration of this rug infuses an updated and modern vibe into your space. Made in Turkey, this rug offers high quality combined with good looking designer sensibilities. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. .25" H x 60.00" W x 96.00" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.