
5' X 8' Blue Geometric Power Loom Area Rug
Mfr # 522008
Zoro # G722326294
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
96 in
Application Type
Non-Commercial
Material
Polypropylene
Height
60 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522008
Zoro #
G722326294
UPC #
-
Country of Origin
Turkey
Dimensions
Width (In.)
96 in
Height
60 in
Depth
0.25 in
Size
5 ft x 8 ft
Details
Application Type
Non-Commercial
Material
Polypropylene
Item
Outdoor Rug
Color
Blue
Assembly Required
No Assembly Needed
Description
This 5' x 8' blue geometric power loom area rug, is a great way to add warmth to a room. This oval shaped rug features a geometric design in blue to give it visual interest. A classic shape marries with good looking design for your space Made in Turkey, this rug offers high quality combined with good looking designer sensibilities. Area Rugs help to give warmth and sense of home to your space. 96" H x 60" W x 0.25" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.