
5' X 8' Blush And Ivory Damask Washable Indoor Outdoor Area Rug
Mfr # 614414
Zoro # G722330949
product price:Â $223.99
/ea
Free Shipping & Returns
Key Features
Depth
0.19 in
Material
Polyester
Assembly Required
No Assembly Needed
Width (In.)
90 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
614414
Zoro #
G722330949
UPC #
-
Country of Origin
China
Dimensions
Depth
0.19 in
Width (In.)
90 in
Height
60 in
Size
5 ft x 8 ft
Details
Item
Outdoor Rug
Material
Polyester
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Method of Construction
Machine Woven
Color
Blush, Ivory
Backing Material
Felt
Description
This 5-foot x 8-foot blush and ivory damask washable indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a damask design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 60-inch h x 90-inch w x 0.19-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.