5' x 8' Brown Non Slip Indoor Outdoor Rug Pad

  • Mfr # 388117

  • Zoro # G022889680


product price:  $41.49
/ea

Key Features

Shape
Rectangular
Organic
No
Material
Polyester
Outdoor Use
Yes
Length (In.)
55.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
388117
Zoro #
G022889680
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
55.91 in
Width (In.)
90.16 in
Size
5' x 8'
Depth
0.08 in

Details

Shape
Rectangular
Organic
No
Item
Rug Pads
Material
Polyester
Outdoor Use
Yes
For Use In
Living Room
Color
Brown
Pattern
Solid
Features
Non-Slip Pad
Type
Rug Pad

Description

Keep outside rugs securely in place with this Brown Non Slip Outdoor Rug Pad. This durable pad adds a layer of cushioned comfort under your rug for your outdoor spaces. It also helps to inhibit mold and mildew growth, by allowing the rug to dry faster. Made of high quality latex treated polyester, this pad will help extend the life of your rug and add some cushioney softness. D 0.08" x H 55.91" x W 90.16"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.