
5' X 8' Brown Washable Indoor Outdoor Area Rug
Mfr # 598801
Zoro # G722344601
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Height
60 in
Color
Brown
Assembly Required
No Assembly Needed
Width (In.)
90 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
598801
Zoro #
G722344601
UPC #
-
Country of Origin
China
Dimensions
Height
60 in
Width (In.)
90 in
Depth
0.19 in
Size
5 ft x 8 ft
Details
Color
Brown
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Item
Outdoor Rug
Material
Polyester
Backing Material
Felt
Method of Construction
Machine Woven
Description
Add some artistry to your room with this 5-foot x 8-foot brown washable indoor outdoor area rug. This rectangle shaped rug flaunts a brown color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 60-inch h x 90-inch w x 0.19-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.