5' X 8' Geometric Handmade Indoor Outdoor Area Rug

  • Mfr # 557192

  • Zoro # G422326549


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Depth
0.3 in
Color
Brown
Material
Polyester
Width (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
557192
Zoro #
G422326549
UPC #
-
Country of Origin
India

Dimensions

Depth
0.3 in
Width (In.)
96 in
Height
60 in

Details

Assembly Required
No Assembly Needed
Item
Outdoor Rug
Color
Brown
Material
Polyester
Application Type
Commercial

Description

Add great coloration and comfortable texture to your space with this 5-foot x 8-foot gray and brown geometric hand woven area rug. This rectangle shaped rug features a geometric design in gray and brown to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Crafted by skilled artisans, this hand woven rug is genuine and unique. No two will be exactly alike. Area rugs help to give warmth and sense of home to your space. 60-inch H x 96-inch W x 0.3-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.