Shop HOMEROOTS
See all product information
Create Account
5" X 8" Gray Handcrafted Welcome Galvanized Metal Wall Decor
- Mfr # 483352
- Zoro # G422883554
product price:Â
$
12.89
/ea
Key Features
Wall Decor Type
Hanging Text
Material
Galvanized Metal
Finish Style
No Distressing
Outdoor Suitability
No
Construction Method
Handmade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483352
- Zoro #
- G422883554
- UPC #
- -
- Country of Origin
- China
- Wall Decor Type
- Hanging Text
- Material
- Galvanized Metal
- Finish Style
- No Distressing
- Outdoor Suitability
- No
- Construction Method
- Handmade
- Assembly Required
- No
- Lighted
- No
- Commercial Use
- Yes
- Shape
- Rectangle
- Orientation
- Horizontal Only
- Item
- Wall Decor
- Style
- Cottage
- Mirrored
- No
- Color
- Gray
- Number of Pieces
- 1
- Fringe/Tassels Included
- No
- Hooks Included
- No
Dimensions
- Size
- 7.75" x 5.25" x 0.5"
- Length
- 5.25 in
- Width
- 7.75 in
- Depth
- 0.5 in
Description
Add an air of fashion to your room and rejuvenate the space with this 5-inch x 8-inch gray handcrafted welcome galvanized metal wall decor. This rustic and crafty Welcome sign includes a rope for easy hanging. Hang on your wall to add some up to date fashion and decoration. 5.25-inch H x 7.75-inch W x 0.5-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.