
5' X 8' Gray Power Loom Area Rug
Mfr # 522313
Zoro # G122330921
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Height
60 in
Color
Gray
Depth
0.25 in
Material
Polypropylene
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522313
Zoro #
G122330921
UPC #
-
Country of Origin
Turkey
Dimensions
Height
60 in
Depth
0.25 in
Width (In.)
96 in
Size
5 ft x 8 ft
Details
Color
Gray
Material
Polypropylene
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Item
Outdoor Rug
Description
This 5' x 8' gray power loom area rug, is a great way to add warmth to a room. This rectangle shaped rug flaunts a gray color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. This superior Turkish rug represents the highest quality and is built to last. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. .25" H x 60.00" W x 96.00" D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.