Shop HOMEROOTS
See all product information
Create Account
5' X 8' Ivory Blue Yellow And Orange Floral Indoor Outdoor Area Rug
- Mfr # 546816
- Zoro # G522324926
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Color
Blue Yellow/Ivory Blue/Yellow Orange
Material
Polypropylene
Width (In.)
89 in
Height
63 in
Application Type
Non-Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 546816
- Zoro #
- G522324926
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Blue Yellow/Ivory Blue/Yellow Orange
- Material
- Polypropylene
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Method of Construction
- Flatweave
- Backing Material
- Latex
Dimensions
- Size
- 5 ft x 8 ft
- Width (In.)
- 89 in
- Height
- 63 in
- Depth
- 0.25 in
Description
Add great coloration and comfortable texture to your space with this 5-foot x 8-foot ivory blue yellow and orange floral indoor outdoor area rug. This rectangle shaped rug features a floral design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 63-inch h x 89-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.